Motion
72XL037

TB WOODS
72XL037

Bushing Bore Timing Belt Pulley - 0.2000 in Pitch, 72 Tooth, 0.3750 to 1.1875 in Bore Dia., 4.564 in OD, 0.3750 in Belt Width
MI ITEM #00710644
MFR #72XL037
Price$307.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
72XL037

Bushing Bore Timing Belt Pulley - 0.2000 in Pitch, 72 Tooth, 0.3750 to 1.1875 in Bore Dia., 4.564 in OD, 0.3750 in Belt Width
MI ITEM #00710644
MFR #72XL037

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$307.60/each

Specifications

Dimensions

  • Belt Width  
    0.3750 in
  • Bore Diameter  
    0.3750 to 1.1875 in
  • Face Width
    9/16 in
  • Hub Diameter
    1-1/2 in
  • Hub Projection
    7/16 in
  • Length Through Bore
    1 in
  • Outside Diameter
    4.564 in
  • Pitch  
    0.2000 in
  • Pitch Diameter  
    4.5840 in
  • Weight
    0.50 lbs

Details

  • Belt Type
    XL
  • Bore Type
    Rough Stock
  • Number Of Hubs
    1
  • Number Of Teeth  
    72
  • Pulley Construction
    Webbed
  • UPC_NO
    698672290210
  • With Flanges
    No Flanges

Overview

Mfr description
72XL037 T PULLEY 3/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text