Motion
10L050 X 3/8 MPB

DODGE
10L050 X 3/8 MPB

113450 Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 10 Tooth, 0.3750 to 0.5000 in Bore Dia., 1.44 in OD, 0.5000 in Belt Width
MI ITEM #00710646
MFR #10L050 X 3/8 MPB
Price$38.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
10L050 X 3/8 MPB

113450 Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 10 Tooth, 0.3750 to 0.5000 in Bore Dia., 1.44 in OD, 0.5000 in Belt Width
MI ITEM #00710646
MFR #10L050 X 3/8 MPB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$38.10/each

Specifications

Dimensions

  • Belt Width  
    0.5000 in
  • Bore Diameter  
    0.3750 to 0.5000 in
  • Face Width
    3/4 in
  • Flange Outside Diameter  
    1.4400 in
  • Hub Diameter
    0.81 in
  • Hub Projection
    1/2 in
  • Length Through Bore
    1-1/4 in
  • Outside Diameter
    1.44 in
  • Pitch  
    0.3750 in
  • Pitch Diameter  
    1.1940 in
  • Weight
    0.26 lbs

Details

  • Belt Type
    L
  • Bore Type
    Rough Stock
  • Bushing Series
    MPB
  • Number Of Hubs
    1
  • Number Of Teeth  
    10
  • Pulley Construction
    Plain
  • UPC_NO
    782475087914
  • With Flanges
    With Flanges

Overview

Mfr description
10L050 RSB TIMING PULLEY 113450

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text