Motion
PB10L050
7823-0301 Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 10 Tooth, 0.3750 to 0.5000 in Bore Dia., 0.5000 in Belt Width
MI ITEM #00710647
MFR #PB10L050
Your Price$50.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7823-0301 Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 10 Tooth, 0.3750 to 0.5000 in Bore Dia., 0.5000 in Belt Width
MI ITEM #00710647
MFR #PB10L050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$50.00/each(List $57.50)

Overview

Mfr description
PB10L050X3/8 RSB TIMING PULLEY
  • Full split in bushing allows easy installation and removal
  • Precise sprocket design produces positive, press fit to shaft
  • Precision manufactured and static balanced to eliminate sprocket wobble

Specifications

  • Belt Type
    L
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Belt Pitch
    0.375 in
  • Bore Type
    Rough Stock
  • Bushing Series
    MPB
  • Bore Diameter
  • With Flanges
    With Flanges
  • Pitch Diameter
  • Material
    Steel
  • Pulley Construction
    Plain
  • Number Of Hubs
    1
  • Manufacturer Upc Number
    072053085099
  • UPC_NO
    072053085099
  • Weight
    0.26 lbs
  • Maximum Bore
    0.5000 in
  • Minimum Bore
    0.3800 in
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Number Of Grooves
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text