Motion
12L050 X 3/8 MPB

DODGE
12L050 X 3/8 MPB

113451 Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 12 Tooth, 0.3750 to 0.7500 in Bore Dia., 1.66 in OD, 0.5000 in Belt Width
Mi Item #00710654
MFR #12L050 X 3/8 MPB
Price$41.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
12L050 X 3/8 MPB

113451 Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 12 Tooth, 0.3750 to 0.7500 in Bore Dia., 1.66 in OD, 0.5000 in Belt Width
Mi Item #00710654
MFR #12L050 X 3/8 MPB

Mfr description
12L050 RSB TIMING PULLEY 113451
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.96/each

Specifications

Dimensions

  • Belt Width  
    0.5000 in
  • Bore Diameter  
    0.3750 to 0.7500 in
  • Face Width
    3/4 in
  • Flange Outside Diameter  
    1.6600 in
  • Hub Diameter
    1 in
  • Hub Projection
    1/2 in
  • Length Through Bore
    1-1/4 in
  • Outside Diameter
    1.66 in
  • Pitch  
    0.3750 in
  • Pitch Diameter  
    1.4320 in
  • Weight
    0.38 lbs

Details

  • Belt Type
    L
  • Bore Type
    Rough Stock
  • Bushing Series
    MPB
  • Number Of Hubs
    1
  • Number Of Teeth  
    12
  • Pulley Construction
    Plain
  • UPC_NO
    782475087921
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)