Motion
12L050

TB WOODS
12L050

Timing Sprocket, 0.5 in. Belt Width, 3/8 in. Pitch, Bushing MPB, For Belt Type L
MI ITEM #00710659
MFR #12L050
Price$145.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
12L050

Timing Sprocket, 0.5 in. Belt Width, 3/8 in. Pitch, Bushing MPB, For Belt Type L
MI ITEM #00710659
MFR #12L050

Mfr description
12L050 T PULLEY 3/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.99/each

Specifications

Dimensions

  • Belt Width  
    0.5000 in
  • Bore Diameter  
    0.3750 to 0.7500 in
  • Face Width
    3/4 in
  • Flange Outside Diameter  
    1.6900 in
  • For Belt Width
    0.5000 in
  • Hub Diameter
    1-1/16 in
  • Hub Projection
    1/2 in
  • Length Through Bore
    1-1/4 in
  • Outside Diameter
    1.402 in
  • Pitch  
    0.3750 in
  • Pitch Diameter  
    1.4320 in
  • Weight
    0.30 lbs

Details

  • Belt Type
    L
  • Bore Type
    Rough Stock
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Teeth  
    12
  • Pulley Construction
    Plain
  • UPC_NO
    698672300025
  • With Flanges
    With Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)