Motion
16L050

TB WOODS
16L050

Timing Sprocket, 0.5 in. Belt Width, 3/8 in. Pitch, Bushing MPB, For Belt Type L
MI ITEM #00710673
MFR #16L050
Price$186.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
16L050

Timing Sprocket, 0.5 in. Belt Width, 3/8 in. Pitch, Bushing MPB, For Belt Type L
MI ITEM #00710673
MFR #16L050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$186.78/each

Specifications

Dimensions

  • Belt Width  
    0.5000 in
  • Bore Diameter  
    0.5000 to 1.0000 in
  • Face Width
    3/4 in
  • Flange Outside Diameter  
    2.1900 in
  • For Belt Width
    0.5000 in
  • Hub Diameter
    1-7/16 in
  • Hub Projection
    1/2 in
  • Length Through Bore
    1-1/4 in
  • Outside Diameter
    1.88 in
  • Pitch  
    0.3750 in
  • Pitch Diameter  
    1.9100 in
  • Weight
    0.60 lbs

Details

  • Belt Type
    L
  • Bore Type
    Rough Stock
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Teeth  
    16
  • Pulley Construction
    Plain
  • UPC_NO
    698672300049
  • With Flanges
    With Flanges

Overview

Mfr description
16L050 T PULLEY 1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text