Motion
17L050

TB WOODS
17L050

Timing Sprocket, 0.5 in. Belt Width, 3/8 in. Pitch, Bushing MPB, For Belt Type L
MI ITEM #00710679
MFR #17L050
List Price$207.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
17L050

Timing Sprocket, 0.5 in. Belt Width, 3/8 in. Pitch, Bushing MPB, For Belt Type L
MI ITEM #00710679
MFR #17L050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$207.46/each for your price

Overview

Mfr description
17L050 T PULLEY 1/2

Specifications

  • Belt Type
    L
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    Finished w/ No Keyway
  • Bushing Series
    MPB
  • With Flanges
    With Flanges
  • Flange Outside Diameter
  • Pitch Diameter
  • Material
    Steel
  • Length Through Bore
    1.38 in
  • Face Width
    0.75 in
  • Pulley Construction
    Plain
  • Number Of Hubs
    1
  • Manufacturer Upc Number
    698672300056
  • UPC_NO
    698672300056
  • Weight
    0.70 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text