Motion
18L050
Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 18 Tooth, 0.5000 to 1.1875 in Bore Dia., 2.1190 in OD, 0.5 in Belt Width
Mi Item #00710683
MFR #18L050
Price$70.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 18 Tooth, 0.5000 to 1.1875 in Bore Dia., 2.1190 in OD, 0.5 in Belt Width
Mi Item #00710683
MFR #18L050

Mfr description
18L050 TIMING PULLEY
  • Trapezoidal tooth form.
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$70.80/each

Specifications

Dimensions

  • Belt Pitch
    0.375
  • Belt Width  
    0.5 in
  • Bore Diameter  
    0.5000 to 1.1875 in
  • Face Width
    3/4 in
  • Flange Outside Diameter  
    2.375 in
  • Hub Diameter
    1.5625 in
  • Hub Projection
    0.625 in
  • Length Through Bore
    1.375 in
  • Maximum Bore
    1.1875 in
  • Maximum Bore Size
    1.1875 in
  • Minimum Bore
    0.5000 in
  • Outside Diameter
    2.1190 in
  • Pitch  
    0.3750 in
  • Pitch Diameter  
    2.1490 in
  • Weight
    0.75 lbs

Details

  • Belt Type
    L050
  • Bore Type
    Reboreable
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950151113
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Teeth  
    18
  • Pulley Construction
    Plain
  • UPC_NO
    697950151113
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)