Motion
19L050

TB WOODS
19L050

Timing Sprocket, 0.5 in. Belt Width, 3/8 in. Pitch, Bushing MPB, For Belt Type L
MI ITEM #00710692
MFR #19L050
Price$267.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
19L050

Timing Sprocket, 0.5 in. Belt Width, 3/8 in. Pitch, Bushing MPB, For Belt Type L
MI ITEM #00710692
MFR #19L050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$267.93/each

Specifications

Dimensions

  • Belt Width  
    0.5000 in
  • Face Width
    0.75 in
  • For Belt Width
    0.5000 in
  • Length Through Bore
    1.38 in
  • Outside Diameter
    2.2400 in
  • Pitch  
    0.3750 in
  • Pitch Diameter  
    2.2680 in
  • Weight
    0.80 lbs

Details

  • Belt Type
    L
  • Bore Type
    Finished w/ No Keyway
  • Bushing Series
    MPB
  • Manufacturer Upc Number
    698672300063
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Teeth  
    19
  • Pulley Construction
    Plain
  • UPC_NO
    698672300063
  • With Flanges
    With Flanges

Overview

Mfr description
19L050 T PULLEY 1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text