Motion
21L050

TB WOODS
21L050

Timing Sprocket, 0.5 in. Belt Width, 3/8 in. Pitch, Bushing MPB, For Belt Type L
MI ITEM #00710705
MFR #21L050
List Price$196.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
21L050

Timing Sprocket, 0.5 in. Belt Width, 3/8 in. Pitch, Bushing MPB, For Belt Type L
MI ITEM #00710705
MFR #21L050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$196.07/each for your price

Overview

Mfr description
21L050 T PULLEY 1/2

Specifications

  • Belt Type
    L
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    Rough Stock
  • Bore Diameter
  • With Flanges
    With Flanges
  • Flange Outside Diameter
  • Pitch Diameter
  • Outside Diameter
    2.477 in
  • Material
    Steel
  • Length Through Bore
    1-7/16 in
  • Face Width
    3/4 in
  • Pulley Construction
    Plain
  • Number Of Hubs
    1
  • Hub Diameter
    1-7/8 in
  • Hub Projection
    11/16 in
  • UPC_NO
    698672300070
  • Weight
    1.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text