Motion
12L075

TB WOODS
12L075

Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 21 Tooth, 0.5000 to 1.3125 in Bore Dia., 2.477 in OD, 0.7500 in Belt Width
Mi Item #00710750
MFR #12L075
Price$190.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
12L075

Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 21 Tooth, 0.5000 to 1.3125 in Bore Dia., 2.477 in OD, 0.7500 in Belt Width
Mi Item #00710750
MFR #12L075

Mfr description
12L075 T PULLEY 3/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$190.74/each

Specifications

Dimensions

  • Belt Section Size
    L
  • Belt Width  
    0.7500 in
  • Bore Diameter  
    0.5000 to 1.3125 in
  • Face Width
    1 in
  • Flange Outside Diameter  
    2.7300 in
  • For Belt Width
    0.7500 in
  • Hub Diameter
    1-7/8 in
  • Hub Projection
    11/16 in
  • Length Through Bore
    1-11/16 in
  • Outside Diameter
    2.477 in
  • Pitch  
    0.3750 in
  • Pitch Diameter  
    2.5070 in
  • Weight
    0.40 lbs

Details

  • Belt Type
    L
  • Bore Type
    Rough Stock
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Teeth  
    21
  • Pulley Construction
    Plain
  • UPC_NO
    698672300087
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)