Motion
14L075

TB WOODS
14L075

Timing Sprocket, 0.75 in. Belt Width, 3/8 in. Pitch, Bushing MPB, For Belt Type L
Mi Item #00710757
MFR #14L075
Price$107.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
14L075

Timing Sprocket, 0.75 in. Belt Width, 3/8 in. Pitch, Bushing MPB, For Belt Type L
Mi Item #00710757
MFR #14L075

Mfr description
14L075 T PULLEY 3/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.06/each

Specifications

Dimensions

  • Belt Width  
    0.7500 in
  • Face Width
    1 in
  • Flange Outside Diameter  
    1.9100 in
  • For Belt Width
    0.7500 in
  • Length Through Bore
    1.5 in
  • Outside Diameter
    1.6400 in
  • Pitch  
    0.3750 in
  • Pitch Diameter  
    1.6710 in
  • Weight
    0.50 lbs

Details

  • Belt Type
    L
  • Bore Type
    Finished w/ No Keyway
  • Bushing Series
    MPB
  • Manufacturer Upc Number
    698672300094
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Teeth  
    14
  • Pulley Construction
    Plain
  • UPC_NO
    698672300094
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)