Motion
PB16L075
7823-0531 Timing Pulley - 0.3750 in Pitch, 16 Tooth, 0.5000 to 1.1250 in Bore Dia., 0.7500 in Belt Width
Mi Item #00710760
MFR #PB16L075
Price$85.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7823-0531 Timing Pulley - 0.3750 in Pitch, 16 Tooth, 0.5000 to 1.1250 in Bore Dia., 0.7500 in Belt Width
Mi Item #00710760
MFR #PB16L075

Mfr description
PB16L075 X 1/2 RSB TIMING PULLEY
  • Full split in bushing allows easy installation and removal
  • Precise sprocket design produces positive, press fit to shaft
  • Precision manufactured and static balanced to eliminate sprocket wobble
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.26/each

Specifications

Dimensions

  • Belt Pitch
    0.375 in
  • Belt Width  
    0.7500 in
  • Bore Diameter  
    0.5000 to 1.1250 in
  • Maximum Bore
    1.1300 in
  • Minimum Bore
    0.5000 in
  • Pitch  
    0.3750 in
  • Pitch Diameter  
    1.910 in
  • Weight
    0.84 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Type
    L
  • Bore Type
    Rough Stock
  • Bushing Series
    MPB
  • Manufacturer Upc Number
    072053085204
  • Material
    Steel
  • Number Of Grooves
    16
  • Number Of Hubs
    1
  • Number Of Teeth  
    16
  • Pulley Construction
    Plain
  • UPC_NO
    072053085204
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)