Motion
17L075

TB WOODS
17L075

Timing Sprocket, 0.75 in. Belt Width, 3/8 in. Pitch, Bushing MPB, For Belt Type L
MI ITEM #00710770
MFR #17L075
Price$217.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
17L075

Timing Sprocket, 0.75 in. Belt Width, 3/8 in. Pitch, Bushing MPB, For Belt Type L
MI ITEM #00710770
MFR #17L075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$217.59/each

Specifications

Dimensions

  • Belt Width  
    0.7500 in
  • Bore Diameter  
    0.5000 to 1.1250 in
  • Face Width
    1 in
  • Flange Outside Diameter  
    2.2813 in
  • For Belt Width
    0.7500 in
  • Hub Diameter
    1-1/2 in
  • Hub Projection
    5/8 in
  • Length Through Bore
    1-5/8 in
  • Outside Diameter
    1.999 in
  • Pitch  
    0.3750 in
  • Pitch Diameter  
    2.0290 in
  • Weight
    0.80 lbs

Details

  • Belt Type
    L
  • Bore Type
    Rough Stock
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Teeth  
    17
  • Pulley Construction
    Plain
  • UPC_NO
    698672300117
  • With Flanges
    With Flanges

Overview

Mfr description
17L075 T PULLEY 1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text