Motion
PB19L075
7823-0546 Timing Pulley - 0.3750 in Pitch, 19 Tooth, 0.6250 to 0.8750 in Bore Dia., 0.7500 in Belt Width
MI ITEM #00710778
MFR #PB19L075
Price$69.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7823-0546 Timing Pulley - 0.3750 in Pitch, 19 Tooth, 0.6250 to 0.8750 in Bore Dia., 0.7500 in Belt Width
MI ITEM #00710778
MFR #PB19L075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$69.39/each

Specifications

Dimensions

  • Belt Pitch
    0.375 in
  • Belt Width  
    0.7500 in
  • Bore Diameter  
    0.6250 to 0.8750 in
  • Maximum Bore
    0.8800 in
  • Minimum Bore
    0.6300 in
  • Pitch  
    0.3750 in
  • Pitch Diameter  
    2.268 in
  • Weight
    1.10 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Type
    L
  • Bore Type
    Rough Stock
  • Bushing Series
    MPB
  • Manufacturer Upc Number
    072053129342
  • Material
    Steel
  • Number Of Grooves
    19
  • Number Of Hubs
    1
  • Number Of Teeth  
    19
  • Pulley Construction
    Plain
  • UPC_NO
    072053129342
  • With Flanges
    With Flanges

Overview

Mfr description
PB19L075 MPB PULLEY
  • Full split in bushing allows easy installation and removal
  • Precise sprocket design produces positive, press fit to shaft
  • Precision manufactured and static balanced to eliminate sprocket wobble

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text