Motion
19L075

TB WOODS
19L075

Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 19 Tooth, 0.5000 to 1.1875 in Bore Dia., 2.238 in OD, 0.7500 in Belt Width
MI ITEM #00710782
MFR #19L075
Your Price$185.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
19L075

Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 19 Tooth, 0.5000 to 1.1875 in Bore Dia., 2.238 in OD, 0.7500 in Belt Width
MI ITEM #00710782
MFR #19L075

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$185.97/each(List $213.87)

Overview

Mfr description
19L075 T PULLEY 1/2

Specifications

  • Belt Type
    L
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    Rough Stock
  • Belt Section Size
    L
  • Bore Diameter
  • With Flanges
    With Flanges
  • Flange Outside Diameter
  • Pitch Diameter
  • Outside Diameter
    2.238 in
  • Material
    Steel
  • Length Through Bore
    1-5/8 in
  • Face Width
    1 in
  • Pulley Construction
    Plain
  • Number Of Hubs
    1
  • Hub Diameter
    1-5/8 in
  • Hub Projection
    5/8 in
  • UPC_NO
    698672300124
  • Weight
    1.10 lbs
  • For Belt Width
    0.7500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text