Motion
20L075
Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 20 Tooth, 0.5000 to 1.2500 in Bore Dia., 2.357 in OD, 0.7500 in Belt Width
Mi Item #00710785
MFR #20L075
Price$80.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 20 Tooth, 0.5000 to 1.2500 in Bore Dia., 2.357 in OD, 0.7500 in Belt Width
Mi Item #00710785
MFR #20L075

Mfr description
20L075 RSB TIMING PULLEY
  • Trapezoidal tooth form.
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.22/each

Specifications

Dimensions

  • Belt Pitch
    0.375
  • Belt Width  
    0.75 in
  • Bore Diameter  
    0.5000 to 1.2500 in
  • Face Width
    1 in
  • Flange Outside Diameter  
    2.6250 in
  • Hub Diameter
    1.6875 in
  • Hub Projection
    0.625 in
  • Length Through Bore
    1.625 in
  • Outside Diameter
    2.3570 in
  • Pitch  
    0.3750 in
  • Pitch Diameter  
    2.3870 in
  • Weight
    1.50 lbs

Details

  • Belt Type
    L075
  • Bore Type
    Reboreable
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950151298
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Teeth  
    20
  • Pulley Construction
    Plain
  • UPC_NO
    697950151298
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)