Motion
21L075

TB WOODS
21L075

Timing Sprocket, 0.75 in. Belt Width, 3/8 in. Pitch, Bushing MPB, For Belt Type L
MI ITEM #00710794
MFR #21L075
Price$138.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
21L075

Timing Sprocket, 0.75 in. Belt Width, 3/8 in. Pitch, Bushing MPB, For Belt Type L
MI ITEM #00710794
MFR #21L075

Mfr description
21L075 T PULLEY 1/2
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.78/each

Specifications

Dimensions

  • Belt Width  
    0.7500 in
  • Face Width
    1 in
  • For Belt Width
    0.7500 in
  • Length Through Bore
    1.63 in
  • Outside Diameter
    2.4800 in
  • Pitch  
    0.3750 in
  • Pitch Diameter  
    2.5070 in
  • Weight
    1.60 lbs

Details

  • Belt Type
    L
  • Bore Type
    Finished w/ No Keyway
  • Bushing Series
    MPB
  • Manufacturer Upc Number
    698672300131
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Teeth  
    21
  • Pulley Construction
    Plain
  • UPC_NO
    698672300131
  • With Flanges
    With Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)