Motion
24L075
Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 24 Tooth, 0.6250 to 1.6250 in Bore Dia., 2.835 in OD, 0.7500 in Belt Width
MI ITEM #00710805
MFR #24L075
Price$102.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 24 Tooth, 0.6250 to 1.6250 in Bore Dia., 2.835 in OD, 0.7500 in Belt Width
MI ITEM #00710805
MFR #24L075

Mfr description
24L075 RSB TIMING PULLEY
  • Trapezoidal tooth form.
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$102.68/each

Specifications

Dimensions

  • Belt Pitch
    0.375
  • Belt Width  
    0.75 in
  • Bore Diameter  
    0.6250 to 1.6250 in
  • Face Width
    1 in
  • Flange Outside Diameter  
    3.1094 in
  • Hub Diameter
    2.2500 in
  • Hub Projection
    0.75 in
  • Length Through Bore
    1.75 in
  • Outside Diameter
    2.8350 in
  • Pitch  
    0.3750 in
  • Pitch Diameter  
    2.8650 in
  • Weight
    2.10 lbs

Details

  • Belt Type
    L075
  • Bore Type
    Reboreable
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950151595
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Teeth  
    24
  • Pulley Construction
    Plain
  • UPC_NO
    697950151595
  • With Flanges
    With Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)