Motion
32L075
Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 32 Tooth, 0.6250 to 1.8750 in Bore Dia., 3.79 in OD, 0.7500 in Belt Width
Mi Item #00710830
MFR #32L075
Price$136.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 32 Tooth, 0.6250 to 1.8750 in Bore Dia., 3.79 in OD, 0.7500 in Belt Width
Mi Item #00710830
MFR #32L075

Mfr description
32L075 RSB TIMING PULLEY
  • Trapezoidal tooth form.
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$136.75/each

Specifications

Dimensions

  • Belt Pitch
    0.375
  • Belt Width  
    0.75 in
  • Bore Diameter  
    0.6250 to 1.8750 in
  • Face Width
    1 in
  • Flange Outside Diameter  
    4.044 in
  • Hub Diameter
    3.0625 in
  • Hub Projection
    1 in
  • Length Through Bore
    2 in
  • Outside Diameter
    3.83 in
  • Pitch  
    0.3750 in
  • Pitch Diameter  
    3.8200 in
  • Weight
    3.70 lbs

Details

  • Belt Type
    L075
  • Bore Type
    Reboreable
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950152035
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Teeth  
    32
  • Pulley Construction
    Plain
  • UPC_NO
    697950152035
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)