Motion
14L100 X 3/8 MPB

DODGE
14L100 X 3/8 MPB

113550 Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 14 Tooth, 0.3750 to 0.7500 in Bore Dia., 1.91 in OD, 1.0000 in Belt Width
MI ITEM #00710834
MFR #14L100 X 3/8 MPB
Your Price$60.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
14L100 X 3/8 MPB

113550 Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 14 Tooth, 0.3750 to 0.7500 in Bore Dia., 1.91 in OD, 1.0000 in Belt Width
MI ITEM #00710834
MFR #14L100 X 3/8 MPB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$60.68/each(List $69.79)

Overview

Mfr description
14L100 RSB TIMING PULLEY 113550

Specifications

  • Belt Type
    L
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    Rough Stock
  • Bushing Series
    MPB
  • Bore Diameter
  • With Flanges
    With Flanges
  • Flange Outside Diameter
  • Pitch Diameter
  • Outside Diameter
    1.91 in
  • Length Through Bore
    1-3/4 in
  • Face Width
    1-1/4 in
  • Pulley Construction
    Plain
  • Number Of Hubs
    1
  • Hub Diameter
    1.13 in
  • Hub Projection
    1/2 in
  • UPC_NO
    782475088201
  • Weight
    0.82 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text