Motion
14L100

TB WOODS
14L100

Timing Sprocket, 1 in. Belt Width, 3/8 in. Pitch, Bushing MPB, For Belt Type L
Mi Item #00710839
MFR #14L100
Price$234.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
14L100

Timing Sprocket, 1 in. Belt Width, 3/8 in. Pitch, Bushing MPB, For Belt Type L
Mi Item #00710839
MFR #14L100

Mfr description
14L100 T PULLEY 3/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$234.67/each

Specifications

Dimensions

  • Belt Width  
    1.0000 in
  • Bore Diameter  
    0.3750 to 0.7500 in
  • Face Width
    1-1/4 in
  • Flange Outside Diameter  
    1.9400 in
  • Hub Diameter
    1-1/8 in
  • Hub Projection
    1/2 in
  • Length Through Bore
    1-3/4 in
  • Outside Diameter
    1.641 in
  • Pitch  
    0.3750 in
  • Pitch Diameter  
    1.6710 in
  • Weight
    0.60 lbs

Details

  • Belt Type
    L
  • Bore Type
    Rough Stock
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Teeth  
    14
  • Pulley Construction
    Plain
  • UPC_NO
    698672300148
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)