Motion
16L100 X 1/2 MPB

DODGE
16L100 X 1/2 MPB

113551 Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 16 Tooth, 0.5000 to 1.0000 in Bore Dia., 2.13 in OD, 1.0000 in Belt Width
Mi Item #00710841
MFR #16L100 X 1/2 MPB
Price$64.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
16L100 X 1/2 MPB

113551 Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 16 Tooth, 0.5000 to 1.0000 in Bore Dia., 2.13 in OD, 1.0000 in Belt Width
Mi Item #00710841
MFR #16L100 X 1/2 MPB

Mfr description
16L100 RSB TIMING PULLEY 113551
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.69/each

Specifications

Dimensions

  • Belt Width  
    1.0000 in
  • Bore Diameter  
    0.5000 to 1.0000 in
  • Face Width
    1-1/4 in
  • Flange Outside Diameter  
    2.1250 in
  • Hub Diameter
    1.44 in
  • Hub Projection
    1/2 in
  • Length Through Bore
    1-3/4 in
  • Outside Diameter
    2.13 in
  • Pitch  
    0.3750 in
  • Pitch Diameter  
    1.9100 in
  • Weight
    0.98 lbs

Details

  • Belt Type
    L
  • Bore Type
    Rough Stock
  • Bushing Series
    MPB
  • Number Of Hubs
    1
  • Number Of Teeth  
    16
  • Pulley Construction
    Plain
  • UPC_NO
    782475088218
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)