Motion
16L100

TB WOODS
16L100

Timing Sprocket, 1 in. Belt Width, 3/8 in. Pitch, Bushing MPB, For Belt Type L
Mi Item #00710846
MFR #16L100
Price$180.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
16L100

Timing Sprocket, 1 in. Belt Width, 3/8 in. Pitch, Bushing MPB, For Belt Type L
Mi Item #00710846
MFR #16L100

Mfr description
16L100 T PULLEY 1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$180.72/each

Specifications

Dimensions

  • Belt Width  
    1.0000 in
  • Face Width
    1.25 in
  • Flange Outside Diameter  
    2.1563 in
  • Length Through Bore
    1.88 in
  • Pitch  
    0.3750 in
  • Pitch Diameter  
    1.9100 in
  • Weight
    0.80 lbs

Details

  • Belt Type
    L
  • Bore Type
    Finished w/ No Keyway
  • Bushing Series
    MPB
  • Manufacturer Upc Number
    698672300155
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Teeth  
    16
  • Pulley Construction
    Plain
  • UPC_NO
    698672300155
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)