Motion
19L100

TB WOODS
19L100

Timing Sprocket, 1 in. Belt Width, 3/8 in. Pitch, Bushing MPB, For Belt Type L
MI ITEM #00710863
MFR #19L100
Price$308.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
19L100

Timing Sprocket, 1 in. Belt Width, 3/8 in. Pitch, Bushing MPB, For Belt Type L
MI ITEM #00710863
MFR #19L100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$308.03/each

Specifications

Dimensions

  • Belt Width  
    1.0000 in
  • Face Width
    1.25 in
  • For Belt Width
    1.0000 in
  • Length Through Bore
    1.88 in
  • Outside Diameter
    2.2400 in
  • Pitch  
    0.3750 in
  • Pitch Diameter  
    2.2680 in
  • Weight
    1.40 lbs

Details

  • Belt Type
    L
  • Bore Type
    Finished w/ No Keyway
  • Bushing Series
    MPB
  • Manufacturer Upc Number
    698672300179
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Teeth  
    19
  • Pulley Construction
    Plain
  • UPC_NO
    698672300179
  • With Flanges
    With Flanges

Overview

Mfr description
19L100 T PULLEY 1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text