Motion
21L100

TB WOODS
21L100

Timing Sprocket, 1 in. Belt Width, 3/8 in. Pitch, Bushing MPB, For Belt Type L
Mi Item #00710875
MFR #21L100
Price$332.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
21L100

Timing Sprocket, 1 in. Belt Width, 3/8 in. Pitch, Bushing MPB, For Belt Type L
Mi Item #00710875
MFR #21L100

Mfr description
21L100 T PULLEY 5/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$332.67/each

Specifications

Dimensions

  • Belt Width  
    1.0000 in
  • Bore Diameter  
    0.6250 to 1.3125 in
  • Face Width
    1-1/4 in
  • Flange Outside Diameter  
    2.7500 in
  • For Belt Width
    1.0000 in
  • Hub Diameter
    1-7/8 in
  • Hub Projection
    11/16 in
  • Length Through Bore
    1-15/16 in
  • Outside Diameter
    2.477 in
  • Pitch  
    0.3750 in
  • Pitch Diameter  
    2.5070 in
  • Weight
    1.80 lbs

Details

  • Belt Type
    L
  • Bore Type
    Rough Stock
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Teeth  
    21
  • Pulley Construction
    Plain
  • UPC_NO
    698672300186
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)