Motion
22L100
Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 22 Tooth, 0.6250 to 1.5000 in Bore Dia., 2.596 in OD, 1.0000 in Belt Width
Mi Item #00710879
MFR #22L100
Price$109.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 22 Tooth, 0.6250 to 1.5000 in Bore Dia., 2.596 in OD, 1.0000 in Belt Width
Mi Item #00710879
MFR #22L100

Mfr description
22L100 RSB TIMING PULLEY
  • Trapezoidal tooth form.
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.06/each

Specifications

Dimensions

  • Belt Pitch
    0.375
  • Belt Width  
    1 in
  • Bore Diameter  
    0.6250 to 1.5000 in
  • Face Width
    1-1/4 in
  • Flange Outside Diameter  
    2.8750 in
  • Hub Diameter
    2.0000 in
  • Hub Projection
    0.75 in
  • Length Through Bore
    2 in
  • Outside Diameter
    2.5960 in
  • Pitch  
    0.3750 in
  • Pitch Diameter  
    2.6260 in
  • Weight
    2.00 lbs

Details

  • Belt Type
    L100
  • Bore Type
    Reboreable
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950151489
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Teeth  
    22
  • Pulley Construction
    Plain
  • UPC_NO
    697950151489
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)