Motion
32LB100

BROWNING
32LB100

Timing Belt Pulleys - 0.3750 in Pitch, 32 Tooth, 0.6250 in Bore Dia., 3.7900 in OD, 1.0000 in Belt Width
MI ITEM #00710908
MFR #32LB100
Price$310.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
32LB100

Timing Belt Pulleys - 0.3750 in Pitch, 32 Tooth, 0.6250 in Bore Dia., 3.7900 in OD, 1.0000 in Belt Width
MI ITEM #00710908
MFR #32LB100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$310.58/each

Specifications

Dimensions

  • Belt Section Size
    L
  • Belt Width  
    1.0000 in
  • Bore Diameter  
    0.6250 in
  • Bushing Bore Range
    5/8 to 2
  • Face Width
    1.2500 in
  • Flange Outside Diameter  
    4.0625 in
  • Hub Diameter
    3.1250 in
  • Hub Projection
    0.5000 in
  • Length Through Bore
    1.7500 in
  • Outside Diameter
    3.7900 in
  • Overall Length
    1.7500 in
  • Pitch  
    0.3750 in
  • Pitch Diameter  
    3.8200 in
  • Weight
    4.43 lbs
  • Width
    1.0000 in, 25.40 mm

Details

  • Belt Type
    L
  • Bore Type
    Rough Bore
  • CAD Drawing
  • Manufacturer Catalog Number
    32LB100
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289302451
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Teeth  
    32
  • Pulley Construction
    Solid
  • UPC_NO
    662289302451
  • With Flanges
    With Flanges

Overview

Mfr description
32LB100 X 5/8 MPB GEARBELT PULLEY
  • Constant Speed - No slip; no creep; minimum backlash due to the positive engagement of the belt teeth with the grooves of the sprockets. Light Weight - High horsepower-to-weight ratio makes Browning Gearbelt drives ideal for any application where weight is a factor. Broad depth of product to choose from - Browning offers 5 different sprocket pitches along with a wide range of sprocket and belt widths to accommodate any horsepower requirement. Different Mounting to the shaft - Browning offers the Gearbelt Pulleys in various ways to mount to the shaft; Split Taper & QD Bushing styles, as well as, finished and minimum plain bore.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text