Motion
19H100

TB WOODS
19H100

Timing Sprocket, 1 in. Belt Width, 1/2 in. Pitch, Bushing MPB, For Belt Type H
MI ITEM #00710938
MFR #19H100
List Price$401.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
19H100

Timing Sprocket, 1 in. Belt Width, 1/2 in. Pitch, Bushing MPB, For Belt Type H
MI ITEM #00710938
MFR #19H100

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$401.10/each for your price

Overview

Mfr description
19H100 T PULLEY 5/8

Specifications

  • Belt Type
    H
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    Rough Stock
  • Bore Diameter
  • With Flanges
    With Flanges
  • Flange Outside Diameter
  • Pitch Diameter
  • Outside Diameter
    2.9688 in
  • Material
    Steel
  • Length Through Bore
    2-1/8 in
  • Face Width
    1-5/16 in
  • Pulley Construction
    Plain
  • Number Of Hubs
    1
  • Hub Diameter
    2-3/8 in
  • Hub Projection
    13/16 in
  • UPC_NO
    698672310048
  • Weight
    2.90 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text