Motion
24H100
Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 24 Tooth, 0.7500 to 2.1250 in Bore Dia., 3.766 in OD, 1.0000 in Belt Width
Mi Item #00710962
MFR #24H100
Price$184.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 24 Tooth, 0.7500 to 2.1250 in Bore Dia., 3.766 in OD, 1.0000 in Belt Width
Mi Item #00710962
MFR #24H100

Mfr description
24H100 RSB TIMING PULLEY
  • Trapezoidal tooth form.
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$184.53/each

Specifications

Dimensions

  • Belt Pitch
    0.5
  • Belt Width  
    1 in
  • Bore Diameter  
    0.7500 to 2.1250 in
  • Face Width
    1-5/16 in
  • Flange Outside Diameter  
    4.051 in
  • Hub Diameter
    3.1250 in
  • Hub Projection
    1 in
  • Length Through Bore
    2.3125 in
  • Outside Diameter
    3.7660 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    3.8200 in
  • Weight
    5.30 lbs

Details

  • Belt Type
    H100
  • Bore Type
    Reboreable
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950151502
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Teeth  
    24
  • Pulley Construction
    Plain
  • UPC_NO
    697950151502
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)