Motion
21H150

TB WOODS
21H150

Timing Sprocket, 1.5 in. Belt Width, 1/2 in. Pitch, Bushing MPB, For Belt Type H
MI ITEM #00711016
MFR #21H150
Price$320.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
21H150

Timing Sprocket, 1.5 in. Belt Width, 1/2 in. Pitch, Bushing MPB, For Belt Type H
MI ITEM #00711016
MFR #21H150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$320.10/each

Specifications

Dimensions

  • Belt Width  
    1.5000 in
  • Face Width
    1.81 in
  • For Belt Width
    1.5000 in
  • Length Through Bore
    2.75 in
  • Outside Diameter
    3.2900 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    3.3420 in
  • Weight
    5.30 lbs

Details

  • Belt Type
    H
  • Bore Type
    Finished w/ No Keyway
  • Bushing Series
    MPB
  • Manufacturer Upc Number
    698672310284
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Teeth  
    21
  • Pulley Construction
    Plain
  • UPC_NO
    698672310284
  • With Flanges
    With Flanges

Overview

Mfr description
21H150 T PULLEY 3/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text