Motion
22H150
Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 22 Tooth, 0.7500 to 1.8750 in Bore Dia., 3.447 in OD, 1.5000 in Belt Width
Mi Item #00711020
MFR #22H150
Price$162.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 22 Tooth, 0.7500 to 1.8750 in Bore Dia., 3.447 in OD, 1.5000 in Belt Width
Mi Item #00711020
MFR #22H150

Mfr description
22H150 TIMING PULLEY
  • Trapezoidal tooth form.
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$162.21/each

Specifications

Dimensions

  • Belt Pitch
    0.5
  • Belt Width  
    1.5 in
  • Bore Diameter  
    0.7500 to 1.8750 in
  • Face Width
    1-13/16 in
  • Flange Outside Diameter  
    3.733 in
  • Hub Diameter
    2.8750 in
  • Hub Projection
    1 in
  • Length Through Bore
    2.8125 in
  • Outside Diameter
    3.4470 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    3.5010 in
  • Weight
    2.00 lbs

Details

  • Belt Type
    H150
  • Bore Type
    Reboreable
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950151397
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Teeth  
    22
  • Pulley Construction
    Plain
  • UPC_NO
    697950151397
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)