Motion
18HB200

BROWNING
18HB200

Timing Belt Pulleys - 0.5000 in Pitch, 18 Tooth, 0.7500 in Bore Dia., 2.8125 in OD, 2.0000 in Belt Width
Mi Item #00711055
MFR #18HB200
Price$706.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
18HB200

Timing Belt Pulleys - 0.5000 in Pitch, 18 Tooth, 0.7500 in Bore Dia., 2.8125 in OD, 2.0000 in Belt Width
Mi Item #00711055
MFR #18HB200

Mfr description
18HB200 X 3/4 MPB GEARBELT PULLEY
  • Constant Speed - No slip; no creep; minimum backlash due to the positive engagement of the belt teeth with the grooves of the sprockets. Light Weight - High horsepower-to-weight ratio makes Browning Gearbelt drives ideal for any application where weight is a factor. Broad depth of product to choose from - Browning offers 5 different sprocket pitches along with a wide range of sprocket and belt widths to accommodate any horsepower requirement. Different Mounting to the shaft - Browning offers the Gearbelt Pulleys in various ways to mount to the shaft; Split Taper & QD Bushing styles, as well as, finished and minimum plain bore.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$706.34/each

Specifications

Dimensions

  • Belt Width  
    2.0000 in
  • Bore Diameter  
    0.7500 in
  • Bushing Bore Range
    3/4 to 1 3/8
  • Face Width
    2.3438 in
  • Flange Outside Diameter  
    3.1000 in
  • Hub Diameter
    2.2500 in
  • Hub Projection
    0.6875 in
  • Length Through Bore
    3.0313 in
  • Outside Diameter
    2.8125 in
  • Overall Length
    3.0313 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    2.8650 in
  • Weight
    4.39 lbs

Details

  • Belt Type
    H
  • Bore Type
    Rough Bore
  • Manufacturer Catalog Number
    18HB200
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289202744
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Teeth  
    18
  • Pulley Construction
    Solid
  • UPC_NO
    662289202744
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)