Motion
18H200
Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 18 Tooth, 0.7500 to 1.5000 in Bore Dia., 2.811 in OD, 2.0000 in Belt Width
Mi Item #00711058
MFR #18H200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 18 Tooth, 0.7500 to 1.5000 in Bore Dia., 2.811 in OD, 2.0000 in Belt Width
Mi Item #00711058
MFR #18H200

Mfr description
18H200 TIMING PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    2.0000 in
  • Bore Diameter  
    0.7500 to 1.5000 in
  • Face Width
    2-11/32 in
  • Flange Outside Diameter  
    3.1094 in
  • Hub Diameter
    2 in
  • Hub Projection
    3/4 in
  • Length Through Bore
    3-3/32 in
  • Outside Diameter
    2.8125 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    2.8650 in
  • Weight
    3.70 lbs

Details

  • Belt Type
    H
  • Bore Type
    Rough Stock
  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Hubs
    1
  • Number Of Teeth  
    18
  • Pulley Construction
    Plain
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)