Motion
19H200
Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 19 Tooth, 0.7500 to 1.5625 in Bore Dia., 2.97 in OD, 2.0000 in Belt Width
Mi Item #00711064
MFR #19H200
Price$187.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 19 Tooth, 0.7500 to 1.5625 in Bore Dia., 2.97 in OD, 2.0000 in Belt Width
Mi Item #00711064
MFR #19H200

Mfr description
19H200 RSB TIMING PULLEY
  • Trapezoidal tooth form.
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$187.18/each

Specifications

Dimensions

  • Belt Pitch
    0.5
  • Belt Width  
    2 in
  • Bore Diameter  
    0.75 to 1.5625 in
  • Face Width
    2-11/32 in
  • Flange Outside Diameter  
    3.256 in
  • Hub Diameter
    2.25 in
  • Hub Projection
    0.813 in
  • Length Through Bore
    3.156 in
  • Outside Diameter
    2.972 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    3.024 in
  • Weight
    3.90 lbs

Details

  • Belt Type
    H
  • Bore Type
    Reboreable
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950151182
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Teeth  
    19
  • Pulley Construction
    Plain
  • UPC_NO
    697950151182
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)