Motion
26HB200

BROWNING
26HB200

Timing Belt Pulleys - 0.5000 in Pitch, 26 Tooth, 1.0000 in Bore Dia., 4.0840 in OD, 2.0000 in Belt Width
MI ITEM #00711093
MFR #26HB200
Price$765.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
26HB200

Timing Belt Pulleys - 0.5000 in Pitch, 26 Tooth, 1.0000 in Bore Dia., 4.0840 in OD, 2.0000 in Belt Width
MI ITEM #00711093
MFR #26HB200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$765.93/each

Specifications

Dimensions

  • Belt Section Size
    H
  • Belt Width  
    2.0000 in
  • Bore Diameter  
    1.0000 in
  • Bushing Bore Range
    1 to 2 1/4
  • Face Width
    2.3438 in
  • Flange Outside Diameter  
    4.3700 in
  • Hub Diameter
    3.3750 in
  • Hub Projection
    1.0625 in
  • Length Through Bore
    3.4063 in
  • Outside Diameter
    4.0840 in
  • Overall Length
    3.4063 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    4.1380 in
  • Weight
    10.35 lbs
  • Width
    2.0000 in, 50.80 mm

Details

  • Belt Type
    H
  • Bore Type
    Rough Bore
  • Manufacturer Catalog Number
    26HB200
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289314348
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Teeth  
    26
  • Pulley Construction
    Solid
  • UPC_NO
    662289314348
  • With Flanges
    With Flanges

Overview

Mfr description
26HB200 X 1 MPB GEARBELT PULLEY
  • Constant Speed - No slip; no creep; minimum backlash due to the positive engagement of the belt teeth with the grooves of the sprockets. Light Weight - High horsepower-to-weight ratio makes Browning Gearbelt drives ideal for any application where weight is a factor. Broad depth of product to choose from - Browning offers 5 different sprocket pitches along with a wide range of sprocket and belt widths to accommodate any horsepower requirement. Different Mounting to the shaft - Browning offers the Gearbelt Pulleys in various ways to mount to the shaft; Split Taper & QD Bushing styles, as well as, finished and minimum plain bore.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text