Motion
20H300

TB WOODS
20H300

Timing Sprocket, 3 in. Belt Width, 1/2 in. Pitch, Bushing MPB, For Belt Type H
MI ITEM #00711120
MFR #20H300
Your Price$636.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
20H300

Timing Sprocket, 3 in. Belt Width, 1/2 in. Pitch, Bushing MPB, For Belt Type H
MI ITEM #00711120
MFR #20H300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$636.86/each(List $707.33)

Overview

Mfr description
20H300 T PULLEY 3/4

Specifications

  • Belt Type
    H
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    Finished w/ No Keyway
  • Bushing Series
    MPB
  • With Flanges
    With Flanges
  • Flange Outside Diameter
  • Pitch Diameter
  • Outside Diameter
    3.1300 in
  • Material
    Cast Iron
  • Length Through Bore
    2.5 in
  • Face Width
    3.38 in
  • Pulley Construction
    Plain
  • Number Of Hubs
    1
  • Manufacturer Upc Number
    698672310703
  • UPC_NO
    698672310703
  • Weight
    7.00 lbs
  • For Belt Width
    3.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text