Motion
21H300

TB WOODS
21H300

Timing Belt Pulley - 0.5000 in Pitch, 21 Tooth, 3.2900 in OD, 3.0000 in Belt Width
Mi Item #00711126
MFR #21H300
Price$531.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
21H300

Timing Belt Pulley - 0.5000 in Pitch, 21 Tooth, 3.2900 in OD, 3.0000 in Belt Width
Mi Item #00711126
MFR #21H300

Mfr description
21H300 T PULLEY 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$531.21/each

Specifications

Dimensions

  • Belt Section Size
    H
  • Belt Width  
    3.0000 in
  • Face Width
    3.38 in
  • For Belt Width
    3.0000 in
  • Length Through Bore
    4.31 in
  • Outside Diameter
    3.2900 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    3.3420 in
  • Weight
    8.20 lbs

Details

  • Belt Type
    H
  • Bore Type
    Finished w/ No Keyway
  • Bushing Series
    MPB
  • Manufacturer Upc Number
    698672310710
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Teeth  
    21
  • Pulley Construction
    Plain
  • UPC_NO
    698672310710
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)