Motion
22HB300

BROWNING
22HB300

1055821 Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 22 Tooth, 1.1250 in Bore Dia., 3.447 in OD, 3.0000 in Belt Width
MI ITEM #00711127
MFR #22HB300
Price$578.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
22HB300

1055821 Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 22 Tooth, 1.1250 in Bore Dia., 3.447 in OD, 3.0000 in Belt Width
MI ITEM #00711127
MFR #22HB300

Mfr description
22HB300 X 1 1/8 MPB GEARBELT PULLEY
  • Constant Speed - No slip; no creep; minimum backlash due to the positive engagement of the belt teeth with the grooves of the sprockets. Light Weight - High horsepower-to-weight ratio makes Browning Gearbelt drives ideal for any application where weight is a factor. Broad depth of product to choose from - Browning offers 5 different sprocket pitches along with a wide range of sprocket and belt widths to accommodate any horsepower requirement. Different Mounting to the shaft - Browning offers the Gearbelt Pulleys in various ways to mount to the shaft; Split Taper & QD Bushing styles, as well as, finished and minimum plain bore.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$578.53/each

Specifications

Dimensions

  • Belt Width  
    3.0000 in
  • Bore Diameter  
    1.0000 in
  • Bushing Bore Range
    1 to 1 3/4
  • Face Width
    3.3750 in
  • Flange Outside Diameter  
    3.7350 in
  • Hub Diameter
    2.7500 in
  • Hub Projection
    0.9375 in
  • Length Through Bore
    4.3125 in
  • Outside Diameter
    3.4470 in
  • Overall Length
    4.3125 in
  • Pitch  
    0.5000 in
  • Pitch Diameter  
    3.5010 in
  • Weight
    8.54 lbs

Details

  • Belt Type
    H
  • Bore Type
    Rough Bore
  • Manufacturer Catalog Number
    22HB300
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289132829
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Teeth  
    22
  • Pulley Construction
    Solid
  • UPC_NO
    662289132829
  • With Flanges
    With Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)