Motion
18XH200
Bushing Bore Timing Belt Pulley - 0.8750 in Pitch, 18 Tooth, 1 to 2.625 in Bore Dia., 4.9055 in OD, 2 in Belt Width
Mi Item #00711154
MFR #18XH200
Price$404.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.8750 in Pitch, 18 Tooth, 1 to 2.625 in Bore Dia., 4.9055 in OD, 2 in Belt Width
Mi Item #00711154
MFR #18XH200

Mfr description
18XH200 1" RSB TIMING BELT PULLEY
  • Trapezoidal tooth form.
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$404.64/each

Specifications

Dimensions

  • Belt Pitch
    0.875
  • Belt Width  
    2 in
  • Bore Diameter  
    1 to 2.625 in
  • Face Width
    2-9/16 in
  • Flange Outside Diameter  
    5.562 in
  • Hub Diameter
    3.6875 in
  • Hub Projection
    0.875 in
  • Length Through Bore
    3.4375 in
  • Maximum Bore
    2.6250 in
  • Maximum Bore Size
    2.6250 in
  • Minimum Bore
    1.0000 in
  • Outside Diameter
    4.9055 in
  • Pitch  
    0.8750 in
  • Pitch Diameter  
    5.013 in
  • Weight
    12.00 lbs

Details

  • Belt Type
    X
  • Bore Type
    Reboreable
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950105567
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Teeth  
    18
  • Pulley Construction
    Plain
  • UPC_NO
    697950105567
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)