Motion
18XH300
Bushing Bore Timing Belt Pulley - 0.8750 in Pitch, 18 Tooth, 1.0000 to 2.6250 in Bore Dia., 4.903 in OD, 3.0000 in Belt Width
MI ITEM #00711164
MFR #18XH300
Your Price$493.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.8750 in Pitch, 18 Tooth, 1.0000 to 2.6250 in Bore Dia., 4.903 in OD, 3.0000 in Belt Width
MI ITEM #00711164
MFR #18XH300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$493.30/each(List $591.96)

Overview

Mfr description
18XH300 TIMING PULLEY
  • Trapezoidal tooth form.
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
  • Precise machining and processes ensure consistent finish and high quality.

Specifications

  • Belt Type
    XH
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Belt Pitch
    0.875
  • Bore Type
    Reboreable
  • Bore Diameter
  • With Flanges
    With Flanges
  • Flange Outside Diameter
  • Pitch Diameter
  • Outside Diameter
    4.9055 in
  • Material
    Steel
  • Length Through Bore
    4.5 in
  • Face Width
    3-5/8 in
  • Pulley Construction
    Plain
  • Number Of Hubs
    1
  • Hub Diameter
    3.6875 in
  • Hub Projection
    0.875 in
  • Manufacturer Upc Number
    697950105574
  • UPC_NO
    697950105574
  • Manufacturer Catalog
  • CAD Drawing
  • Weight
    15.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text