Motion
20XH300
Bushing Bore Timing Belt Pulley - 0.8750 in Pitch, 20 Tooth, 1 to 3.25 in Bore Dia., 5.4625 in OD, 3 in Belt Width
Mi Item #00711171
MFR #20XH300
Price$658.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.8750 in Pitch, 20 Tooth, 1 to 3.25 in Bore Dia., 5.4625 in OD, 3 in Belt Width
Mi Item #00711171
MFR #20XH300

Mfr description
20XH300 RSB TIMING PULLEY
  • Trapezoidal tooth form.
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$658.75/each

Specifications

Dimensions

  • Belt Pitch
    0.875
  • Belt Width  
    3 in
  • Bore Diameter  
    1 to 3.25 in
  • Face Width
    3-5/8 in
  • Flange Outside Diameter  
    6.093 in
  • Hub Diameter
    4.125 in
  • Hub Projection
    1 in
  • Length Through Bore
    4.625 in
  • Maximum Bore
    3.2500 in
  • Maximum Bore Size
    3.2500 in
  • Minimum Bore
    1.0000 in
  • Outside Diameter
    5.4625 in
  • Pitch  
    0.8750 in
  • Pitch Diameter  
    5.57 in
  • Weight
    19.00 lbs

Details

  • Belt Type
    XH
  • Bore Type
    Reboreable
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950109800
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Teeth  
    20
  • Pulley Construction
    Plain
  • UPC_NO
    697950109800
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)