Motion
18H400

TB WOODS
18H400

Timing Sprocket, 4 in. Belt Width, 7/8 in. Pitch, Bushing MPB, For Belt Type XH
MI ITEM #00711178
MFR #18H400
Price$1,235.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
18H400

Timing Sprocket, 4 in. Belt Width, 7/8 in. Pitch, Bushing MPB, For Belt Type XH
MI ITEM #00711178
MFR #18H400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,235.58/each

Specifications

Dimensions

  • Belt Width  
    4.0000 in
  • Face Width
    4.69 in
  • Length Through Bore
    4 in
  • Pitch  
    0.8750 in
  • Pitch Diameter  
    5.0130 in
  • Weight
    18.70 lbs

Details

  • Belt Type
    H
  • Bore Type
    Finished w/ No Keyway
  • Bushing Series
    MPB
  • Manufacturer Upc Number
    698672320337
  • Material
    Cast Iron
  • Number Of Hubs
    1
  • Number Of Teeth  
    18
  • Pulley Construction
    Plain
  • UPC_NO
    698672320337
  • With Flanges
    With Flanges

Overview

Mfr description
18XH400 T PULLEY 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text