Motion
24XHB400

BROWNING
24XHB400

Timing Belt Pulleys - 7/8 in Pitch, 24 Tooth, 1.0000 in Bore Dia., 6.5750 in OD, 4.0000 in Belt Width
Mi Item #00711187
MFR #24XHB400
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
24XHB400

Timing Belt Pulleys - 7/8 in Pitch, 24 Tooth, 1.0000 in Bore Dia., 6.5750 in OD, 4.0000 in Belt Width
Mi Item #00711187
MFR #24XHB400

Mfr description
24XHB400 X 1 MPB GEARBELT PULLEY
  • Constant Speed - No slip; no creep; minimum backlash due to the positive engagement of the belt teeth with the grooves of the sprockets. Light Weight - High horsepower-to-weight ratio makes Browning Gearbelt drives ideal for any application where weight is a factor. Broad depth of product to choose from - Browning offers 5 different sprocket pitches along with a wide range of sprocket and belt widths to accommodate any horsepower requirement. Different Mounting to the shaft - Browning offers the Gearbelt Pulleys in various ways to mount to the shaft; Split Taper & QD Bushing styles, as well as, finished and minimum plain bore.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    4.0000 in
  • Bore Diameter  
    1.0000 in
  • Bushing Bore Range
    1 to 3 1/2
  • Face Width
    4.6875 in
  • Flange Outside Diameter  
    7.1670 in
  • Hub Diameter
    5.2500 in
  • Hub Projection
    1.2500 in
  • Length Through Bore
    5.9380 in
  • Outside Diameter
    6.5750 in
  • Overall Length
    5.9380 in
  • Pitch  
    7/8 in
  • Pitch Diameter  
    6.6850 in
  • Weight
    44.00 lbs

Details

  • Belt Type
    XH
  • Bore Type
    Rough Bore
  • CAD Drawing
  • Manufacturer Catalog Number
    24XHB400
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289182954
  • Material
    Ductile Iron
  • Number Of Hubs
    1
  • Number Of Teeth  
    24
  • Pulley Construction
    Solid
  • UPC_NO
    662289182954
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)