Motion
20XXH500

TB WOODS
20XXH500

Timing Sprocket, 5 in. Belt Width, 1 1/4 in. Pitch, Bushing MPB, For Belt Type XXH
MI ITEM #00711222
MFR #20XXH500
Price$1,856.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
20XXH500

Timing Sprocket, 5 in. Belt Width, 1 1/4 in. Pitch, Bushing MPB, For Belt Type XXH
MI ITEM #00711222
MFR #20XXH500

Mfr description
20XXH500 T PULLEY 1 1/4
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,856.43/each

Specifications

Dimensions

  • Belt Width  
    5.0000 in
  • Face Width
    5.81 in
  • For Belt Width
    127 mm
  • Length Through Bore
    5 in
  • Outside Diameter
    7.8400 in
  • Pitch  
    1.2500 in
  • Pitch Diameter  
    7.9580 in
  • Weight
    61.00 lbs

Details

  • Belt Type
    H
  • Bore Type
    Finished w/ No Keyway
  • Bushing Series
    MPB
  • Manufacturer Upc Number
    698672330381
  • Material
    Cast Iron
  • Number Of Hubs
    1
  • Number Of Teeth  
    20
  • Pulley Construction
    Plain
  • UPC_NO
    698672330381
  • With Flanges
    With Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)