Motion
TB22L050
Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 22 Tooth, 2.596 in OD, 0.5000 in Belt Width
MI ITEM #00711236
MFR #TB22L050
Your Price$80.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 22 Tooth, 2.596 in OD, 0.5000 in Belt Width
MI ITEM #00711236
MFR #TB22L050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$80.12/each(List $116.18)

Overview

Mfr description
TB22L050 (1008) TIMING PULLEY

Specifications

  • Belt Type
    L
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1008
  • With Flanges
    With Flanges
  • Flange Outside Diameter
  • Pitch Diameter
  • Bushing Bore Range
    1/2 to 1 in
  • Outside Diameter
    2.596 in
  • Material
    Steel
  • Length Through Bore
    7/8 in
  • Face Width
    3/4 in
  • Pulley Construction
    Plain
  • Number Of Hubs
    2
  • Hub Diameter
    2 in
  • Hub Projection
    0.125
  • UPC_NO
    697950083346
  • Manufacturer Catalog
  • CAD Drawing
  • Weight
    0.85 lbs
  • Storage Dimension Height
    0.9375 in
  • Storage Dimension Length
    3.25 in
  • Storage Dimension Width
    3.25
  • Teeth Face Width
    0.563

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text