Motion
TB28L050
Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 28 Tooth, 3.312 in OD, 0.5000 in Belt Width
MI ITEM #00711255
MFR #TB28L050
Your Price$108.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 28 Tooth, 3.312 in OD, 0.5000 in Belt Width
MI ITEM #00711255
MFR #TB28L050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$108.84/each(List $130.62)

Overview

Mfr description
TB28L050 TIMING PULLEY TB

Specifications

  • Belt Type
    L
  • Number Of Teeth
  • Belt Width
  • Pitch
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1610
  • With Flanges
    With Flanges
  • Flange Outside Diameter
  • Pitch Diameter
  • Bushing Bore Range
    1/2 to 1-1/4 in
  • Outside Diameter
    3.312 in
  • Material
    Steel
  • Length Through Bore
    1 in
  • Face Width
    3/4 in
  • Pulley Construction
    Plain
  • Number Of Hubs
    2
  • Hub Diameter
    2.75 in
  • Hub Projection
    0.25
  • UPC_NO
    697950083612
  • Manufacturer Catalog
  • CAD Drawing
  • Weight
    1.40 lbs
  • Maximum Bore
    1.0000 in
  • Maximum Bore Size
    1.0000 in
  • Minimum Bore
    0.5000 in
  • Storage Dimension Height
    1.0625 in
  • Storage Dimension Length
    3.625 in
  • Storage Dimension Width
    3.625
  • Teeth Face Width
    0.563

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text