Motion
TL30L050-1610  DYNA-SYNC SPKT

DODGE
TL30L050-1610 DYNA-SYNC SPKT

113470 Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 30 Tooth, 3.83 in OD, 0.5000 in Belt Width
Mi Item #00711259
MFR #TL30L050-1610 DYNA-SYNC SPKT
Price$76.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TL30L050-1610 DYNA-SYNC SPKT

113470 Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 30 Tooth, 3.83 in OD, 0.5000 in Belt Width
Mi Item #00711259
MFR #TL30L050-1610 DYNA-SYNC SPKT

Mfr description
TL30L050 1610 TIMING PULLEY 113470
  • Positive, non-slip belt drive
  • Suitable for applications over wide speed range, including very slow RPM
  • No lubrication required
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.36/each

Specifications

Dimensions

  • Belt Width  
    0.5000 in
  • Bushing Bore Range
    1/2 to 1-11/16 in
  • Face Width
    3/4 in
  • Flange Outside Diameter  
    3.8300 in
  • Hub Diameter
    2.88 in
  • Hub Projection
    1/4 in
  • Length Through Bore
    1 in
  • Outside Diameter
    3.83 in
  • Pitch  
    0.3750 in
  • Pitch Diameter  
    3.5810 in
  • Weight
    1.32 lbs

Details

  • Belt Type
    L
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1610
  • Number Of Hubs
    2
  • Number Of Teeth  
    30
  • Pulley Construction
    Plain
  • UPC_NO
    782475088010
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)