Motion
TB32L050
Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 32 Tooth, 3.79 in OD, 0.5000 in Belt Width
Mi Item #00711267
MFR #TB32L050
Price$102.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 32 Tooth, 3.79 in OD, 0.5000 in Belt Width
Mi Item #00711267
MFR #TB32L050

Mfr description
TB32L050 TIMING PULLEY TB
  • Positive slip-proof engagement
  • Wide speed range
  • Constant driven speed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.24/each

Specifications

Dimensions

  • Belt Width  
    0.5000 in
  • Bushing Bore Range
    1/2 to 1-5/8 in
  • Face Width
    3/4 in
  • Flange Outside Diameter  
    4.044 in
  • Hub Diameter
    3.0625 in
  • Hub Projection
    0.25
  • Length Through Bore
    1 in
  • Outside Diameter
    3.79 in
  • Pitch  
    0.3750 in
  • Pitch Diameter  
    3.8200 in
  • Storage Dimension Height
    1.0625 in
  • Storage Dimension Length
    4.3125 in
  • Storage Dimension Width
    4.3125
  • Teeth Face Width
    0.563
  • Weight
    1.90 lbs

Details

  • Belt Type
    L
  • Bore Type
    Taper Lock Bushed
  • Bushing Series
    1610
  • CAD Drawing
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Hubs
    2
  • Number Of Teeth  
    32
  • Pulley Construction
    Plain
  • UPC_NO
    697950083797
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)