Motion
60L050 SD
Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 60 Tooth, 7.132 in OD, 0.5000 in Belt Width
Mi Item #00711292
MFR #60L050 SD
Price$213.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Timing Belt Pulley - 0.3750 in Pitch, 60 Tooth, 7.132 in OD, 0.5000 in Belt Width
Mi Item #00711292
MFR #60L050 SD

Mfr description
60L050 SD TIMING PULLEY QD
  • Trapezoidal tooth form.
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$213.60/each

Specifications

Dimensions

  • Belt Pitch
    0.375
  • Belt Width  
    0.5 in
  • Bushing Bore Range
    1/2 to 2 in
  • Face Width
    3/4 in
  • Hub Diameter
    3.375 in
  • Hub Projection
    0.25 in
  • Length Through Bore
    1.25 in
  • Outside Diameter
    7.135 in
  • Pitch  
    0.3750 in
  • Pitch Diameter  
    7.162 in
  • Weight
    4.50 lbs

Details

  • Belt Type
    L
  • Bore Type
    Bushed
  • Bushing Series
    SD
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950152394
  • Material
    Cast Iron
  • Number Of Hubs
    2
  • Number Of Teeth  
    60
  • Pulley Construction
    Spoked
  • UPC_NO
    697950152394
  • With Flanges
    No Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)